Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/2 x 6 In, 6 Ft
Mfr # 61F.5X6-72
Zoro # G6872564
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Width 6"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.5X6-72
- Zoro # G6872564
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 72 in |
Nominal Size (WxL) | 6 in x 6 ft |
Overall Width | 6 in |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Blue (1001312BLU)
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 54" W x 1/2" Thick (BULK-PS-PE-693)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (2XNP1)
- ZORO SELECT Green Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-94)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1238_48_48)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 24 x 24 In (61P.375X24-24)
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L (1249_12_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1246_6_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.375X1.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F1X1.25-24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 1 Ft (61F.5X6-12)
- Zoro Select Aluminum Sheets