Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/2 x 6 In, 3 Ft
Mfr # 61F.5X6-36
Zoro # G7068467
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Width 6"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.5X6-36
- Zoro # G7068467
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 36 in |
Nominal Size (WxL) | 6 in x 36 in |
Overall Length | 36 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/2 in Dia. (4793_36_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-PC-587)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872390)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-2)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F2X2.5-36)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3/4 In, 3 Ft (61F.5X.75-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24S.5 -36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -6)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/2 In, 3 Ft (61F1X1.5-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61S2-72)
- ONLINEMETALS 6" OD x 0.5" Wall x 5" ID Stainless Round Tube 304 (26617)
- Zoro Select Aluminum Sheets