Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1 x 6 In, 1 Ft
Mfr # 61F1X6-12
Zoro # G7211206
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Width 6"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1X6-12
- Zoro # G7211206
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 6 in x 12 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graphite Bar, Graphite, Black, 1/2" Thick (BULK-GS-20)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_24)
- PHIFER Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.008 in Wire Dia, Charcoal (3030802)
- ZORO SELECT Aluminum Plate 7050, 12 in Overall L (13968_12_12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (8026_2_24)
- ZORO SELECT Aluminum Plate 6061, 8 in Overall L (24271_8_8)
- ZORO SELECT Square Bar, Aluminum, 6063, 1 x 1 In, 8 ft (6ALL5)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (61sh.080x8-8)
- ZORO SELECT Flat, Al, 2024, 1/2 x 2 In, 1 Ft (2EYL3)
- ZORO SELECT Aluminum Sheet 3003, 8 ft Overall L (8088_36_96)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.188X4-36)
- Zoro Select Aluminum Sheets