Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1 x 5 In, 1 Ft
Mfr # 61F1X5-12
Zoro # G7177353
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1X5-12
- Zoro # G7177353
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 12 in |
Overall Width | 5 in |
Overall Length | 12 in |
Nominal Size (WxL) | 5 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.3125" OD x 0.028" Wall x 0.2565" ID Brass Round Tube-H58 Seamless (1542)
- ZORO SELECT Rubber, Buna, 3/32 In Th, 36 Inx15 Ft (BULK-RS-H70-1019)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.063" Thick (1UTP2)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 3/4" Thick (BULK-PS-UHMW-287)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 1 Ft (61F1X4-12)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 4 In, 1 Ft (61F1.25X4-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8088_6_24)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 3 Ft (2EZE1)
- ZORO SELECT Flat Bar Stock, Aluminum, 7/8 in Over. W (61S.875-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.188X1-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (17872_6_6)
- Zoro Select Aluminum Sheets