Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 5/8 x 12 In, 1 Ft
Mfr # 61F.625X12-12
Zoro # G6455644
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.625 in
- Width 12"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.625X12-12
- Zoro # G6455644
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.084 in |
Width and Length | 12 in x 12 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Overall Length | 12 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1.000 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.625 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 24" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-24)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 6 ft. L. (T63S1.75X.125-72)
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 4x4 ft, 1/2-#16 (41S05016-48X48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F1X3.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (24F.375X3 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (1152_48_0)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1240_2_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21112_6_48)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (23896_12_48)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (7961_24_36)
- Zoro Select Aluminum Sheets