Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 2 1/2 x 5 In, 6 Ft
Mfr # 1ZDD2
Zoro # G6411264
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ZDD2
- Zoro # G6411264
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 72 in |
Nominal Size (WxL) | 5 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 5 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 2.5 in Thickness, Thickness Tolerance +/-0.024 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 6 Ft L (2HJL9)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.375" Thick (PS-UHMW-RCY-8)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/32, 0.4062 In (O1D13326)
- ZORO SELECT Gray PVC Perforated Sheet 32" L x 48" W x 0.250" Thick (PP250500R688S-48X32)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 6 Ft (61F1X4-72)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 1 Ft (61F.25X5-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1238_6_12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8087_6_24)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (1246_8_8)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.125X1-36)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx24 In L (3DTA6)
- Zoro Select Aluminum Sheets