Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1/4 x 12 In, 6 Ft
Mfr # 61F.25X12-72
Zoro # G7159004
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.25X12-72
- Zoro # G7159004
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.084 in |
Width and Length | 12 in x 72 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 6 ft |
Overall Length | 6 ft |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6.000 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.25 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- ZORO SELECT Black Acetal (Delrin®) Acetal Plastic 24" L x 12" W x 1/4" Thick (BULK-PS-ACB-1750)
- ZORO SELECT Oil Hard Drill Rod, O1, R, 0.339 In (O1DR6)
- PARTNERS BRAND Clear Poly Sheeting, 8 x 200 ft., 1 Mil, Clear 200 ft. L x 96" W x (CF108C)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1246_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.5X3-6)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (23896_12_48)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8086_12_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.25X6-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24S.5 -6)
- Zoro Select Aluminum Sheets