Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1/4 x 12 In, 3 Ft
Mfr # 61F.25X12-36
Zoro # G6549803
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X12-36
- Zoro # G6549803
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.084 in |
Width and Length | 12 in x 36 in |
Nominal Size (WxL) | 12 in x 36 in |
Overall Length | 36 in |
Overall Width | 12 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3.000 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.25 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 10 Ft L (870690)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 1.5 W (RPVDFNA1.500)
- ZORO SELECT Carbon Steel Plate, 12 in L, 10 in W (18F.75X10-12)
- ZORO SELECT Felt, F5, 1/8 In Thick, 2 x 120 In (2FLC9)
- ZORO SELECT Aluminum Sheet 3003, 8 ft Overall L (8088_36_96)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx24Wx48 InL (03P.188X24-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.25X.5 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.75X1-24)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7130_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (61S.25-36)
- ZORO SELECT Aluminum Sheet 1100, 36 in Overall L (8028_24_36)
- Zoro Select Aluminum Sheets