Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1/4 x 12 In, 1 Ft
Mfr # 61F.25X12-12
Zoro # G6827414
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Width 12"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X12-12
- Zoro # G6827414
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.084 in |
Width and Length | 12 in x 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1.000 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.25 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 12 in L, 3/8 in Dia. (DCFD2R.375-12)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 25 Ft (ZUSA-RC-19)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0180 In (16560)
- ZORO SELECT Aluminum Plate 5052, 24 in Overall L (14453_24_24)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8088_24_36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1239_6_6)
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L (1249_18_18)
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L (4533_18_18)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F1X1.5 -6)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-48)
- Zoro Select Aluminum Sheets