Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1/2 x 12 In, 6 Ft
Mfr # 61F.5X12-72
Zoro # G6644924
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.5X12-72
- Zoro # G6644924
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.084 in |
Width and Length | 12 in x 72 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 6 ft |
Overall Length | 6 ft |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6.000 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.5 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-PVC-39)
- ZORO SELECT Rectangular Blank Stock, 24" Overall L (19640_24_0)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-243)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 5/8 in W (18S.625-24)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 6 Ft (61F.625X12-72)
- ZORO SELECT Blank, Aluminum, 6061, 3/8 x 8 x 8 In (SB-6061-0375-08-08)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.75X4-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8028_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.25X5-6)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-24)
- STANLEY Sheet Aluminum Mill 12X18 (N316-323)
- Zoro Select Aluminum Sheets