Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1/2 x 12 In, 3 Ft
Mfr # 61F.5X12-36
Zoro # G6890091
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.5X12-36
- Zoro # G6890091
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.084 in |
Width and Length | 12 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 12 in x 36 in |
Overall Width | 12 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3.000 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.5 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 100 Ft. (ZUSA-RC-53)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.5X1.25-24)
- ZORO SELECT Aluminum Channel 6063, 6 ft Overall L (7006_72_0)
- AURALEX ACOUSTICS Impaling Clip (Impaling Clip)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 3 Ft (61F.625X12-36)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (8107_4_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.312X1.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.188X2-72)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 6 Ft (61F.75X6-72)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.25X8-24)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (23896_12_48)
- Zoro Select Aluminum Sheets