Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1 1/4 x 8 In, 6 Ft
Mfr # 61F1.25X8-72
Zoro # G6538357
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.25 in
- Width 8"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F1.25X8-72
- Zoro # G6538357
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 72 in |
Overall Length | 6 ft |
Overall Width | 8 in |
Nominal Size (WxL) | 8 in x 6 ft |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 1.25 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872265)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-250)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 3/8" T x 36" W x 30 ft. L (ZUSANSR-FR-114)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.125X1-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.25X1.25-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.375X1 -6)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8089_24_24)
- ZORO SELECT Square Bar Stock, Aluminum, 1/2 in Over. W (1113_48_0)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 6 Ft (SB-5052-0250-01-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.25X1 -6)
- Zoro Select Aluminum Sheets