Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1 1/4 x 8 In, 3 Ft
Mfr # 61F1.25X8-36
Zoro # G7014682
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.25 in
- Width 8"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F1.25X8-36
- Zoro # G7014682
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 36 in |
Overall Width | 8 in |
Nominal Size (WxL) | 8 in x 36 in |
Overall Length | 36 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 1.25 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3/4 in, 6 ft L. (1193_72_0)
- ONLINEMETALS 0.063" Alloy Steel Sheet 4130-Annealed (9663)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAW4)
- ZORO SELECT Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (BULK-RS-SBR75-163)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24263_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.188X1.25-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (23087_24_48)
- ZORO SELECT Aluminum Plate 6061, 4 ft Overall L (24274_12_48)
- ZORO SELECT Aluminum Sheet 5052, 12 in Overall L (23896_12_12)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (61sh.090x8-8)
- Zoro Select Aluminum Sheets