Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1 1/2 x 6 In, 3 Ft
Mfr # 1ZCY9
Zoro # G6562814
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Width 6"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZCY9
- Zoro # G6562814
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 6 in x 36 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 1.5 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polycarbonate Plastic Sheet 32" L x 16" W x 3/16" Thick (BULK-PS-PC-334)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878880)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-894)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-226)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 1/2 In, 6 Ft (61F.5X2.5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1X1.5-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.75X1.75-6)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 6 Ft (61F.5X8-72)
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (1112_48_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 7/8 in Over. W (61S.875-36)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1246_4_48)
- Zoro Select Aluminum Sheets