Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1 1/2 x 6 In, 1 Ft
Mfr # 61F1.5X6-12
Zoro # G7203122
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Width 6"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1.5X6-12
- Zoro # G7203122
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 6" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.044 in |
Width and Length | 6 in x 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 6 in Overall Width, Width Tolerance +/-0.044 in, 1.5 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 303, 36 in Overall L (20827_36_0)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 12" Length (20-101)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872235)
- ZORO SELECT Precision Ball, Chrome, 1/4 In, Pk100 (4RJF9)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7128_6_6)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 2 In x 1 Ft (SB-5052-0250-02-12)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 8 In, 3 Ft (61F1.25X8-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F1X3.5-24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 3 Ft (61F.25X6-36)
- ZORO SELECT Flat, Al, 6061, 1 x 1 1/2 In, 1 Ft (61F1X1.5-12)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- Zoro Select Aluminum Sheets