Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1 1/2 x 12 In, 1 Ft
Mfr # 1ZCY7
Zoro # G6504233
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper Extruded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZCY7
- Zoro # G6504233
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.084 in |
Width and Length | 12 in x 12 in |
Overall Length | 12 in |
Overall Width | 12 in |
Nominal Size (WxL) | 12 in x 12 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Plate, Overall Length 12 in, Length Tolerance +/-1.000 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 1.5 in, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Standards AMS QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F, Maximum Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Stock, Al, 6061, 5/8 x 5/8 In, 6 Ft (61S.625-72)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-ACB-304)
- ZORO SELECT Felt Strip, F26N, 1/4 In T, 1 x 60 In (2HUR2)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length - Black (20-109)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (24264_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.375 in Over. W (61S1.375-24)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F.25X12-6)
- ZORO SELECT Flat, Al, 6061, 1 1/2 x 4 In, 1 Ft (61F1.5X4-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8028_6_24)
- ZORO SELECT Flat Stock, 5052 Al, 1/8 In T, 4 In x 6 Ft (SB-5052-0125-04-72)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 5 In, 1 Ft (61F.5X5-12)
- Zoro Select Aluminum Sheets