Shop All Pipe & Tubing Tool Parts
Zoro Select
Bar
Mfr # S38767
Zoro # G8429443
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Imperial
- Includes (1) Flaring Bar
- For Use With Mfr. Model Number 275-FS, 375-FS, 376-FS,
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S38767
- Zoro # G8429443
- UPC # 699244140742
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Details
Item | Bar |
Fits Brand | Imperial |
Includes | (1) Flaring Bar |
For Use With Mfr. Model Number | 275-FS, 375-FS, 376-FS, |
Impact Rated | No |
Description
Bar, For Use With Grainger Item Number 1A217, For Use With Mfr. Model Number 275-FS, 375-FS, 376-FS,, Fits Brand Imperial, Includes (1) Flaring Bar, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709AZ)
- KAPRO 875 PROLASER Vector Five Line & One Plumb Dot Laser (Red) (875-Set)
- INGERSOLL-RAND Air Chisel Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore (125CI-A)
- BOSCH 7.2 Amp Top-Handle Jig Saw Kit (JS572EK)
- ZORO SELECT Bender, 5/16 In Tubing (364-FHA-05)
- ZORO SELECT Bolt with Nut Kit, 1/3 to 1-3/4 In, PK18 (TT11C5435BN1G)
- ZORO SELECT Corner Connector, dia. 38 (TT11C5391CCG)
- ZORO SELECT Yoke, Reaming (401-FA)
- ZORO SELECT Yoke Assembly (S7885801)
- ZORO SELECT Cross Bar, 1470mm, dia. 38 (TT11C546CBG)
- MAKITA Router D-Handle Base Assembly, RD1101, RF1101, RP1101 (193104-6)
- Zoro Select Pipe & Tubing Tool Parts