Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 5/16 x 6 In, 1 Ft L
Mfr # 2AGX3
Zoro # G7106766
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2AGX3
- Zoro # G7106766
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 1 ft |
Width | 6" |
Width Tolerance | +0.000 in/-0.008 in |
Length - Carbon Steel | 1 ft |
Width - Carbon Steel | 6 in |
Length Tolerance | +/-1 in |
Nominal Size (WxL) | 6 in x 12 in |
Overall Width | 6 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.312 in, Thickness Tolerance +0.000 in/-0.008 in, Overall Length 12 in, Overall Width 6 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 65,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards AISI 1018, ASTM 108, Appearance Unpolished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/8 in Dia. (40r.375-72)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-863)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L (2HHJ2)
- ZORO SELECT 0.5" Hole x #13 Carbon Steel Expanded A36-Standard (22555_24_24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 6 Ft (2HHC5)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (13501_24_24)
- ZORO SELECT Ground Flat Stock, Steel, 1/2inWx36inL (31100)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/8" W (18F1X1.375-6)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13509_48_48)
- Zoro Select Carbon Steel Sheets