Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 4 x 6 In, 1 Ft L
Mfr # 2AHG1
Zoro # G7090806
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHG1
- Zoro # G7090806
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 1 ft |
Width | 6" |
Length Tolerance | +/-1 in |
Length - Carbon Steel | 1 ft |
Width - Carbon Steel | 6 in |
Width Tolerance | +0.000 in/-0.008 in |
Overall Length | 12 in |
Nominal Size (WxL) | 6 in x 12 in |
Overall Width | 6 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 4 in, Thickness Tolerance +0.000 in/-0.008 in, Overall Length 12 in, Overall Width 6 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 65,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards AISI 1018, ASTM 108, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872960)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 1 ft. (CUREC00579)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.002" Thick (BULK-PF-PI-2)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 5 In, 1 Ft L (2AHA3)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 1 Ft L (2AHF3)
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13 (41F05013-48X96)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 5/8" W (18F.188X.625-6)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/4" W (18F.25X2.25-24)
- ZORO SELECT Carbon Steel Bar, 6" L, 3 1/4" W (18F.5X3.25-6)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 1/8 InT, 1Wx4 Ft L (6SH11X12-48)
- Zoro Select Carbon Steel Sheets