Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 3/16 x 1 1/2 In, 6 Ft L
Mfr # 2HGZ5
Zoro # G0491181
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HGZ5
- Zoro # G0491181
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft. |
Width | 1-1/2" |
Width - Carbon Steel | 1 1/2 in |
Width Tolerance | -0.004 in |
Length Tolerance | +/-6 in |
Length - Carbon Steel | 6 ft |
Overall Length | 6 ft |
Nominal Size (WxL) | 1 1/2 in x 6 ft |
Overall Width | 1 1/2 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.19 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 1 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 12 X 18 (SPLEXICL.125-12X18)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 48 X 96 (SPVCGY.500-48X96)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X5/32C-25)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/2 In, 6 Ft (2HHC2)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 1/2 In, 6 Ft (2HGY8)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 In, 6 Ft L (2HGY6)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 3/4" W (18F.75X2.75-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3 In, 6 Ft L (2HHL5)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/4" W (18F.125X.75-6)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 5/8" W (18F.5X1.625-12)
- Zoro Select Carbon Steel Sheets