Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 3 x 5 In, 1 Ft L
Mfr # 2AHF3
Zoro # G6913471
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHF3
- Zoro # G6913471
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 1 ft |
Width | 5" |
Length Tolerance | +/-1 in |
Length - Carbon Steel | 1 ft |
Width Tolerance | +0.000 in/-0.008 in |
Width - Carbon Steel | 5 in |
Overall Width | 5 in |
Nominal Size (WxL) | 5 in x 12 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 3 in, Thickness Tolerance +0.000 in/-0.008 in, Overall Length 12 in, Overall Width 5 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 65,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards AISI 1018, ASTM 108, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM GARD Film-Gard 3 Ft. X 100 Ft. Clear 4 Mil. Lightweight Poly Film Sheeting (625885)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Green (878890)
- K&S PRECISION METALS K & S Music Wire, 0.055 in Dia, 36 in L, Steel, 300,000 to 331,000 psi Tensile Strength (503)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/4" Dia. (22JM53)
- ZORO SELECT Bar, Rect, Stl, 1018, 4 x 6 In, 1 Ft L (2AHG1)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 5 In, 1 Ft L (2AHA3)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/2 in W (18H.5-12)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15696_12_24)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/8 in W (18H.625-36)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 12 in W (12779_12_24)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_12)
- Zoro Select Carbon Steel Sheets