Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 2 x 6 In, 3 Ft L
Mfr # 2AHD4
Zoro # G6406915
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 Ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHD4
- Zoro # G6406915
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 3 Ft |
Width | 6" |
Width Tolerance | -0.008 in |
Length Tolerance | +/-3 in |
Width - Carbon Steel | 6 in |
Length - Carbon Steel | 3 ft |
Overall Length | 36 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 36 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 2 in, Thickness Tolerance -0.005 in, Overall Length 36 in, Overall Width 6 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 36" Width x 24" Length - Gray (20-156)
- FILM-GARD Film Poly Clr4Mil 3X50' (626156)
- ZORO SELECT White Acetal Copolymer Sheet Stock 48" L x 12" W x 1.500" Thick (1NMD6)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7327_72_0)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (14695_12_12)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (23753_48_48)
- ZORO SELECT Carbon Steel Square Bar, 24" L, 5/16" W (18S.312-24)
- ZORO SELECT 0.06" Thick x 0.1875" Hole x 0.25" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13518_12_12)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (15700_36_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5/8 In, 6 Ft (2HHB6)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 2" W (1095 SpS0.025x2x601)
- Zoro Select Carbon Steel Sheets