Shop All Alloy Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 2 x 4 In, 6 Ft L
Mfr # 2AHD8
Zoro # G2229109
product price: $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Thickness 2 in
- Width 4"
- Length 6 ft
- Type General Purpose
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHD8
- Zoro # G2229109
- Country of Origin Multiple
- Category Alloy Steel Sheets
Dimensions
Width | 4" |
Length | 6 ft |
Length - Carbon Steel | 6 ft |
Length Tolerance | +/-6 in |
Width - Carbon Steel | 4 in |
Width Tolerance | -0.006 in |
Overall Length | 6 ft |
Overall Width | 4 in |
Nominal Size (WxL) | 4 in x 6 ft |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 2 in, Thickness Tolerance -0.005 in, Overall Length 6 ft, Overall Width 4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/2 in Dia. (7385_72_0)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 24" L, 5" W (BULK-PS-UHMW-305)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/4" Dia. (68977104)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-39)
- ZORO SELECT Alloy Steel Rectangle Bar, 3 in L, 2 in W (40F1.5X2-3)
- ZORO SELECT Flat Stock, Steel, 4140, 3/4 x 4 In, 6 Ft L (2HKJ5)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 1 1/2" W (40F1X1.5-24)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 4 in W (40F1.5X4-6)
- ZORO SELECT Flat, Steel, 4140, 1/4 x 1 In, 1 Ft L (2HKD6)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ZORO SELECT Alloy Steel Square Bar, 36" L, 1 1/8" W (40S1.125-36)
- Zoro Select Alloy Steel Sheets