Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1/8 x 3/4 In, 6 Ft
Mfr # 2HGY5
Zoro # G3044675
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HGY5
- Zoro # G3044675
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft |
Width | 3/4" |
Length - Carbon Steel | 6 ft |
Width - Carbon Steel | 3/4 in |
Length Tolerance | +/-6 in |
Width Tolerance | -0.003 in |
Overall Width | 3/4 in |
Nominal Size (WxL) | 3/4 in x 6 ft |
Overall Length | 6 ft |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 3/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2052_48_0)
- ZORO SELECT Music Wire, Type 302 SS, 4/0, 0.006 In (29006)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 H, PK50 (XSSGG1D)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx4 Ft L (6SH16X12-48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5/8 In, 6 Ft (2HHB6)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 3/4 In, 6 Ft (2HGZ2)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A606/A588A Weathering Steel (21990_24_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 1/2 In, 3 Ft (2HHE3)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/4 in W (45S.75-72)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 2 Wx4 Ft L (6SH16X24-48)
- ZORO SELECT 0.75" Hole x #16 Carbon Steel Expanded A36-Flattened (22497_36_48)
- Zoro Select Carbon Steel Sheets