Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1/4 x 4 1/2 In, 1 Ft
Mfr # 2HHA2
Zoro # G0744834
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HHA2
- Zoro # G0744834
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 1 ft. |
Width | 4-1/2" |
Width - Carbon Steel | 4 1/2 in |
Width Tolerance | -0.008 in |
Length - Carbon Steel | 1 ft |
Length Tolerance | +/-1 in |
Overall Width | 4 1/2 in |
Nominal Size (WxL) | 4 1/2 in x 12 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance -0.003 in, Overall Length 12 in, Overall Width 4 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- MAGIC MESH HND-FR MGNTC SCRN DR BLK (MM011124)
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003520)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x72 STL Slot Angle (N180-109)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 4 1/2 In, 1 Ft (2HHH8)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 6 In, 1 Ft L (2AGY4)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 5 In, 1 Ft L (2AGX6)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 1 Wx1 Ft L (6SH22X12-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 6 Ft L (2HHG2)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 1" W (18F.25X1-12)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Steel Channel 316/316L (26366)
- Zoro Select Carbon Steel Sheets