Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1/2 x 6 In, 6 Ft L
Mfr # 2AGY8
Zoro # G6699165
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2AGY8
- Zoro # G6699165
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft. |
Width | 6" |
Width - Carbon Steel | 6 in |
Length Tolerance | +/-6 in |
Length - Carbon Steel | 6 ft |
Width Tolerance | -0.008 in |
Nominal Size (WxL) | 6 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 6 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 6 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Double Piece (requires key) Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.093 to 0.14" (LK1179-100)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx12 In L (61P.125X12-12)
- ONLINEMETALS 0.3125" Copper Round Bar 110-H04 (8191)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/4C-25)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22560_36_48)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/8 in W (14H1.375-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 3/4" W (18F.312X2.75-6)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 1 Wx2 Ft L (6SH18X12-24)
- ZORO SELECT Carbon Steel Bar, 24" L, 5 1/2" W (18F1X5.5-24)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13509_48_48)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 2 Wx4 Ft L (6SH22X24-48)
- Zoro Select Carbon Steel Sheets