Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1/2 x 3 In, 6 Ft L
Mfr # 2HHL5
Zoro # G1124417
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HHL5
- Zoro # G1124417
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft |
Width | 3" |
Length Tolerance | +/-6 in |
Width - Carbon Steel | 3 in |
Width Tolerance | -0.005 in |
Length - Carbon Steel | 6 ft |
Overall Width | 3 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 3 in x 6 ft |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 3 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0310x5/8 ID, Pk10 (25155)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F1X8-6)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (PS-CACC-493)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 25 Ft (ZUSA-RC-1366)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 6 Ft (2HHL4)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 6 Ft L (2HHG2)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 3/4 In, 6 Ft (2HHC3)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11477_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3" W (11338_18_0)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_36_36)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11251_18_0)
- Zoro Select Carbon Steel Sheets