Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1/2 x 1 3/4 In, 6 Ft
Mfr # 2HHL1
Zoro # G2334945
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HHL1
- Zoro # G2334945
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft. |
Width | 1-3/4" |
Width Tolerance | -0.005 in |
Width - Carbon Steel | 1 3/4 in |
Length - Carbon Steel | 6 ft |
Length Tolerance | +/-6 in |
Overall Width | 1 3/4 in |
Nominal Size (WxL) | 1 3/4 in x 6 ft |
Overall Length | 6 ft |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 1 3/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-18)
- ZORO SELECT Aluminum Sheet 5052, 18 in Overall L (7127_48_18)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-PE-88)
- ZORO SELECT Felt Sheets (BULK-FS-F13-75)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 In, 6 Ft L (2HHC4)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 In, 6 Ft L (2HHV1)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 2 In, 6 Ft L (2HGY9)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3" W (11599_36_0)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/4-#18 (41S02518-48X96)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1 1/8 in W (14H1.125-36)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15702_12_24)
- Zoro Select Carbon Steel Sheets