Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1 x 5 In, 6 Ft L
Mfr # 2AHF2
Zoro # G6852772
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Thickness 1 in
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHF2
- Zoro # G6852772
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft. |
Width | 5" |
Width Tolerance | -0.008 in |
Width - Carbon Steel | 5 in |
Length Tolerance | +/-6 in |
Length - Carbon Steel | 6 ft |
Overall Length | 6 ft |
Nominal Size (WxL) | 5 in x 6 ft |
Overall Width | 5 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance -0.004 in, Overall Length 6 ft, Overall Width 5 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Brown Garolite XX Sheet Stock 12" L x 12" W x 1/4" Thick (BULK-CS-GXX-44)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 3ft Width x 18ft Length (20-103)
- E. JAMES Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 70 (4070-1/4X2X4)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-25)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 1 Wx4 Ft L (6SH18X12-48)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (21988_12_12)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15700_48_48)
- ZORO SELECT Carbon Steel Bar, 12" L, 2 1/2" W (18F1X2.5-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11182_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11221_36_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 2" W (1095 SpS0.025x2x601)
- Zoro Select Carbon Steel Sheets