Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 6 Ft
Mfr # 2HHY5
Zoro # G1716741
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Width 1-1/2"
- Thickness 1 in
- Material Carbon Steel
- Temper Cold Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HHY5
- Zoro # G1716741
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft. |
Width | 1-1/2" |
Width Tolerance | -0.004 in |
Length - Carbon Steel | 6 ft |
Width - Carbon Steel | 1 1/2 in |
Length Tolerance | +/-6 in |
Overall Width | 1 1/2 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 1 1/2 in x 6 ft |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance -0.004 in, Overall Length 6 ft, Overall Width 1 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1.75" Carbon Steel Hex Bar 1018 Cold Finish (22547_24_0)
- ZORO SELECT White Polystyrene Sheet Stock 96" L x 48" W x 0.080" Thick (3GXZ9)
- ZORO SELECT Sheet, Titanium, 0.035" Thick, 6" L, 6" W (G2 TI0.035x6x61)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 3/4 in W (18S.75-72)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15702_48_48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15699_36_48)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22559_24_48)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22561_36_36)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.25X10-6)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 in W (13973_12_36)
- ONLINEMETALS 0.036" x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15694)
- Zoro Select Carbon Steel Sheets