Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1 3/4 x 4 In, 6 Ft
Mfr # 2AHC7
Zoro # G6841362
product price: $331.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$331.99
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2AHC7
- Zoro # G6841362
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft |
Width | 4" |
Width Tolerance | -0.006 in |
Length Tolerance | +/-6 in |
Width - Carbon Steel | 4 in |
Length - Carbon Steel | 6 ft |
Overall Width | 4 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 4 in x 6 ft |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.75 in, Thickness Tolerance -0.005 in, Overall Length 6 ft, Overall Width 4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blue HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM72)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.007 in Wire Dia, Black (3039016)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-26)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Blue (1001305BLU)
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13509_12_12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F1.125X2-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/4" W (18F.188X1.25-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 4 In, 6 Ft L (2HHP7)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 3/4" W (18F.25X1.75-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 4 In, 6 Ft L (2HHL8)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 1" W (18F.125X1-12)
- Zoro Select Carbon Steel Sheets