Shop All Stainless Steel Treads
Zoro Select
Bar Grating Stair Tread, SS, 36 in Tread W
Mfr # J21SS-BPF-TAL10X36
Zoro # G811956074
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Width 36 in
- Tread Depth 12 1/8 in
- Bearing Bar Spacing 1.19 in
- Bearing Bar Thickness 1.188 in
- Number of Bearing Bars 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # J21SS-BPF-TAL10X36
- Zoro # G811956074
- Country of Origin United States
- Category Stainless Steel Treads
Dimensions
Tread Width | 36 in |
Tread Depth | 12 1/8 in |
Mounting Hole Width | 7/16 in |
End Plate Height | 2.5 in |
Mounting Hole Diameter | 7/16 in |
Bearing Bar Height | 1 in |
Mounting Hole Length | 1 7/16 in |
Description
Bar Grating Stair Tread,SS,36 in Tread W, Stainless Steel, 304, Bar Stair Tread, 1 in Bearing Bar Height, 1.188 in Bearing Bar Thickness, End Plate Height 2.5 in, Top Surface Smooth, Nosing Surface Grooved, Bearing Bar Spacing 1.19 in, Number of Bearing Bars 10, Tread Depth 12 1/8 in, Mounting Hole Spacing 7 in, Includes Mounting Hardware No, Mounting Hole Diameter 7/16 in, Mounting Hole Length 1 7/16 in, Mounting Hole Width 7/16 in, Number of Mounting Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Serrated, 36In. W, 1In. H (23188R100-B8)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.25X2-24)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0075 In, 10 In (44240)
- ZORO SELECT Sponge Roll, Rubber, 1/4x1/4 In, 50 Ft. (CNES591/41/450T)
- STEELWORKS DIAMOND PLT STL 24""X24"" (11800)
- Zoro Select Stainless Steel Treads