Shop All Carbon Steel Treads
Zoro Select
Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 12 1/8 in D, Checker Plate
Mfr # 22188S100-TRD7
Zoro # G6597184
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Smooth
- Tread Width 36 in
- Tread Depth 12 1/8 in
- Height 1 in
- Number of Bearing Bars 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22188S100-TRD7
- Zoro # G6597184
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Treads
Dimensions
Tread Width | 36 in |
Tread Depth | 12 1/8 in |
Height | 1 in |
End Plate Height | 2 1/2 in |
Bearing Bar Height | 1 in |
Description
A1011 Carbon Steel Bar Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Smooth, Tread Depth 12 1/8 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 10, Mounting Hole Spacing 7 in, Weight 22 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Yes, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White His Sheet, 0.015 X 48.000 X 96.000 [Each] (SHISWH.015X48.000X96.000)
- E. JAMES Rubber Strip, Neoprene, 1/8"Th, 36"x2", 30A (1030-1/8HGXTAPE)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (979)
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Green (878920)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 9 3/4 in D, Checker Plate (22188R125-TRD1)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_24_36)
- ZORO SELECT Carbon Steel Square Tread Plate, 36" L (26967_36_36)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_12_36)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 9 3/4 in D, Checker Plate (22188S125-TRD1)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_12_48)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S100-TRD6)
- Zoro Select Carbon Steel Treads