Shop All Carbon Steel Treads
Zoro Select
Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 10 15/16 in D, Checker Plate
Mfr # 22188R125-TRD2
Zoro # G6404045
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Serrated
- Tread Width 36 in
- Tread Depth 10 15/16 in
- Height 1 1/4 in
- Number of Bearing Bars 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22188R125-TRD2
- Zoro # G6404045
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Treads
Dimensions
Tread Width | 36 in |
Tread Depth | 10 15/16 in |
Height | 1 1/4 in |
Bearing Bar Height | 1 1/4 in |
End Plate Height | 2 1/2 in |
Description
A1011 Carbon Steel Bar Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 10 15/16 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 26 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Yes, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (879060)
- ZORO SELECT Rubber Cord, Neoprene, 5/8 In Dia, 10 Ft (ZUSA-RC-1004)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (23753_12_12)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O118126)
- ZORO SELECT Plate Stock, Tread, 1009 Stl, 1/4" T, 1 x 1 Ft. (HDP.25X12-12)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (23567_12_36)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/4 InT, 1x2 Ft (HDP.25X12-24)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (26967_12_36)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_12_48)
- ZORO SELECT Carbon Steel Square Tread Plate, 24" L (23568_24_24)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x2 Ft (HDP.125X12-24)
- Zoro Select Carbon Steel Treads