Shop All Carbon Steel Treads
Zoro Select
Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 30 in W, 10 15/16 in D
Mfr # 20188R100-TRD5
Zoro # G6820536
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Serrated
- Tread Width 30 in
- Tread Depth 10 15/16 in
- Height 1 in
- Number of Bearing Bars 9
Product Information
- Brand Zoro Select
- MFR # 20188R100-TRD5
- Zoro # G6820536
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Treads
Dimensions
Tread Width | 30 in |
Tread Depth | 10 15/16 in |
Height | 1 in |
Bearing Bar Height | 1 in |
End Plate Height | 2 1/2 in |
Details
Description
A1011 Carbon Steel Bar Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 10 15/16 in, Tread Width 30 in, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 17 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Yes, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 1/8 Dia x 6 Ft L (60R.125-72)
- ZORO SELECT Black ABS Sheet Stock 6" L x 6" W x 1/2" Thick (PS-ABSB-25)
- ZORO SELECT Rod, Steel, 1215, 1 1/2 In Dia x 3 Ft (2HJY7)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 60A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-S60-198)
- ZORO SELECT Carbon Steel Square Tread Plate, 36" L (26967_36_36)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 30 in W, 9 3/4 in D, Checker Plate (20188R100-TRD4)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_12_48)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 9 3/4 in D, Checker Plate (22188R125-TRD1)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x2 Ft (HDP.125X12-24)
- ZORO SELECT Carbon Steel Square Tread Plate, 24" L (23567_24_24)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (26967_12_36)
- Zoro Select Carbon Steel Treads