Shop All Stainless Steel Gratings
Zoro Select
Bar Grating, SS, 4 ft L, 100 lb Cap., 1" H
Mfr # JX21SS-BPF-31X48
Zoro # G911956035
Free Shipping & Returns
$1,861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
- Cross Bar Spacing 4 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # JX21SS-BPF-31X48
- Zoro # G911956035
- Country of Origin United States
- Category Stainless Steel Gratings
Dimensions
Overall Length | 4 ft |
Overall Width | 36 in |
Deflection @ Unsupported Length | 0.224 in @ 3 ft |
Overall Height | 1 in |
Details
Item | Bar Grating |
Bearing Bar Thickness | 0.188 in |
Bearing Bar Spacing | 1.19 in |
Cross Bar Spacing | 4 in |
Material | Stainless Steel |
System of Measurement | Inch |
Shape | Bar Grate |
Weight | 7 lb/sq ft |
Top Surface | Serrated |
Includes Mounting Hardware | No |
For Use Indoors/Outdoors | Yes |
Material Grade | 304 |
Load Capacity | 100 lb |
Description
Bar Grating, Stainless Steel, 304, Bar Grate, 4 ft Overall Length, 36 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 7 lb/sq ft, Standards Not Applicable, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.224 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1/2 In Hexx6 Ft (2HJW1)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.018" Thickness (87161)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10447_36_0)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- STEELWORKS EXPANDEDSHEET1/2""X12""X24 (11786)
- ONLINEMETALS 0.5" Hole x #18 Stainless Expanded 304-Flattened (22506)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Standard (22568)
- Zoro Select Stainless Steel Gratings