Shop All Stainless Steel Gratings
Zoro Select
Bar Grating, SS, 36" L, 100 lb Cap., 1" H
Mfr # J21SS-BPF-21X36
Zoro # G111955883
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
- Cross Bar Spacing 4 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # J21SS-BPF-21X36
- Zoro # G111955883
- Country of Origin United States
- Category Stainless Steel Gratings
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Deflection @ Unsupported Length | 0.168 in @ 3 ft |
Overall Height | 1 in |
Details
Item | Bar Grating |
Bearing Bar Thickness | 0.188 in |
Bearing Bar Spacing | 1.19 in |
Cross Bar Spacing | 4 in |
Material | Stainless Steel |
System of Measurement | Inch |
Shape | Bar Grate |
For Use Indoors/Outdoors | Yes |
Top Surface | Smooth |
Material Grade | 304 |
Weight | 7 lb/sq ft |
Includes Mounting Hardware | No |
Load Capacity | 100 lb |
Description
Bar Grating, Stainless Steel, 304, Bar Grate, 36 in Overall Length, 24 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 7 lb/sq ft, Standards Not Applicable, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 1-1/8, 1.125 In (O1D1-186)
- FIBERGRATE Grating Clip, 316 Stainless Steel, PK25 (876100)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.188" Thick (1ZAK4)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.025 in Wire Dia, Black (3027779)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- ONLINEMETALS 0.5" Hole x #18 Stainless Expanded 304-Flattened (22506)
- Zoro Select Stainless Steel Gratings