Shop All Stainless Steel Gratings
Zoro Select
Bar Grating, SS, 12 ft L, 100 lb Cap.
Mfr # LX21SS-BPF-21X144
Zoro # G411956306
product price: $4,386.99
/ea
Free Shipping & Returns
$4,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
- Cross Bar Spacing 4 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LX21SS-BPF-21X144
- Zoro # G411956306
- Country of Origin United States
- Category Stainless Steel Gratings
Dimensions
Overall Length | 12 ft |
Overall Width | 24 in |
Overall Height | 1.25 in |
Deflection @ Unsupported Length | 0.168 in @ 3 ft |
Details
Item | Bar Grating |
Bearing Bar Thickness | 0.188 in |
Bearing Bar Spacing | 1.19 in |
Cross Bar Spacing | 4 in |
Material | Stainless Steel |
System of Measurement | Inch |
Shape | Bar Grate |
Material Grade | 304 |
Load Capacity | 100 lb |
Includes Mounting Hardware | No |
Weight | 9 lb/sq ft |
Top Surface | Serrated |
For Use Indoors/Outdoors | Yes |
Description
Bar Grating, Stainless Steel, 304, Bar Grate, 12 ft Overall Length, 24 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 9 lb/sq ft, Standards Not Applicable, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1.25 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft SBR Black (1500-1/4X4X4)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.062 Thick, 12 X 24 (SHAS276.062-12X24)
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-77)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-198)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ONLINEMETALS 0.5" Hole x #18 Stainless Expanded 304-Flattened (22506)
- STEELWORKS EXPANDEDSHEET1/2""X12""X24 (11786)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- Zoro Select Stainless Steel Gratings