Shop All Stainless Steel Gratings
Zoro Select
Bar Grating, SS, 12 ft L, 100 lb Cap.
Mfr # L21SS-BPF-21X144
Zoro # G111955999
product price: $4,210.99
/ea
Free Shipping & Returns
$4,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
- Cross Bar Spacing 4 in
- Material Stainless Steel
- Overall Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L21SS-BPF-21X144
- Zoro # G111955999
- Country of Origin United States
- Category Stainless Steel Gratings
Dimensions
Overall Length | 12 ft |
Deflection @ Unsupported Length | 0.134 in @ 3 ft |
Overall Width | 24 in |
Overall Height | 1.25 in |
Details
Item | Bar Grating |
Bearing Bar Thickness | 0.188 in |
Bearing Bar Spacing | 1.19 in |
Cross Bar Spacing | 4 in |
Material | Stainless Steel |
Shape | Bar Grate |
System of Measurement | Inch |
Top Surface | Smooth |
Material Grade | 304 |
Weight | 9 lb/sq ft |
Load Capacity | 100 lb |
Includes Mounting Hardware | No |
For Use Indoors/Outdoors | Yes |
Description
Bar Grating, Stainless Steel, 304, Bar Grate, 12 ft Overall Length, 24 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 9 lb/sq ft, Standards Not Applicable, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.134 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1.25 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x4", 70A (BULK-RS-SBR75-144)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1/2 In Hexx6 Ft (2HJN1)
- ONLINEMETALS 05 OD x 0095 Wall x 031 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7759)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- STEELWORKS EXPANDED SHT1/2""X24""X24"" (11795)
- Zoro Select Stainless Steel Gratings