Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Smooth, 9.75in.W x 1.25in.H
Mfr # 21188S125-TRD1
Zoro # G0544665
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.75"
- Material Carbon Steel
- Span 36"
- Tread Width 36 in
- Cross Bar Spacing 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21188S125-TRD1
- Zoro # G0544665
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 9.75" |
Tread Width | 36 in |
Height | 1 1/4 in |
Tread Depth | 9 3/4 in |
End Plate Height | 2 1/2 in |
Bearing Bar Height | 1 1/4 in |
Description
A1011 Carbon Steel Bar Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Smooth, Tread Depth 9 3/4 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 8, Mounting Hole Spacing 7 in, Weight 22 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Yes, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-PC-583)
- ZORO SELECT Tool Steel Rod, 18 in L, 2 1/2 in Dia. (dcfa2r2.5-18)
- TRIM-LOK Dbl. Piece (requires key) Rubber Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.093 to 0.14" (LK1179-25)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx48 In L (61P.125X12-48)
- ZORO SELECT Carbon Steel Bar, 6" L, 3 3/4" W (18F.25X3.75-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5 In, 1 Ft L (18F.25X5-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/2" W (18F.375X2.5-6)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.25X1.5-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 3 In, 1 Ft (2HHZ8)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 3/4" W (18F.25X.75-6)
- ZORO SELECT Carbon Steel Bar, 12" L, 3/4" W (18F.188X.75-12)
- Zoro Select Carbon Steel Sheets