Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22250S100-C8
Zoro # G2150946
product price: $751.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$751.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 96 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22250S100-C8
- Zoro # G2150946
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 96 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.0 in |
Height | 1 in |
Width | 36" |
Overall Width | 36 in |
Overall Height | 1 in |
Nominal Size (WxL) | 36 in x 8 ft |
Overall Length | 8 ft |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 238 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Shape Rectangular Grating, Standards ISO 9001:2015, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/2" Dia. (68979104)
- ZORO SELECT Plate, Al, 6061, 1 1/4 x 12 x 12 In (61P1.25X12-12)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 1 Ft L (3ANN6)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Yellow (1001318Y)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 2.0 in H, Galvanized Steel Finish (22188R200-C3)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B2)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B6)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188R100-B2)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C2)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C10)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188R200-B4)
- Zoro Select Carbon Steel Grating