Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish
Mfr # 20125S100-B8
Zoro # G6832953
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 96 in
- Width - Carbon Steel 24 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20125S100-B8
- Zoro # G6832953
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 96 in |
Width - Carbon Steel | 24 in |
Height - Carbon Steel Grating | 1.0 in |
Width | 24" |
Height | 1 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Height | 1 in |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Length | 8 ft |
Nominal Size (WxL) | 24 in x 8 ft |
Overall Width | 24 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 83 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 40A (BULK-RS-S40-790)
- ZORO SELECT Rod Stock, Aluminum, 1/8 in. dia. (83043)
- ZORO SELECT Flat, 3003 Alum, 3/16 In T, 2 1/2 In x 1 Ft (SB-3003-0190-25-12)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202HT-25)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B3)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B6)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C4)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188R125-B10)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B2)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B4)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 24 x 48 (22499)
- Zoro Select Carbon Steel Grating