Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish
Mfr # 20125S100-C6
Zoro # G6644364
product price: $295.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 72 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20125S100-C6
- Zoro # G6644364
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 72 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.0 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Width | 36" |
Height | 1 in |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 6 ft |
Overall Height | 1 in |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Length | 6 ft |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 94 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/4", 3 ft. L. (T63S1.5X.125-36)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-28)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PVC-13)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_12_24)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C6)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C2)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B4)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C4)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188S125-C3)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 24 x 24 (22504)
- Zoro Select Carbon Steel Grating