Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 72 in L, 36 in W, 0.75 in H, Black Painted Steel Finish
Mfr # 20125S075-C6
Zoro # G6531831
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 72 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 0.75 in
- Finish - Grating Black Painted Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20125S075-C6
- Zoro # G6531831
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 72 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 0.75 in |
Width | 36" |
Height | 0.75 in |
Overall Length | 6 ft |
Overall Height | 3/4 in |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 6 ft |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 3/4 in, Overall Width 36 in, Overall Length 6 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 70 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Yes, Shape Rectangular Grating, Standards ISO 9001:2015, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Sheet, PVC, 0.0100 In, Brown, PK10 (44645)
- AMERILUX NON-GLARE ACRYLIC SHEET (4334110)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 3/4 in W (40S.75-36)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-3)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C3)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B6)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B2)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B8)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C3)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B2)
- Zoro Select Carbon Steel Grating