Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 48 in L, 36 in W, 1.5 in H, Galvanized Steel Finish
Mfr # 22188S150-C4
Zoro # G2150849
product price: $341.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$341.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 48 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.5 in
- Finish - Grating Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22188S150-C4
- Zoro # G2150849
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 48 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.5 in |
Height | 1.5 in |
Width | 36" |
Uniform Load Rating @ Unsupported Length | 2132 lb/sq ft @ 2 ft |
Overall Height | 1 1/2 in |
Overall Length | 4 ft |
Overall Width | 36 in |
Rating @ Unsupported Length | 2,132 lb/sq ft @ 2 ft |
Nominal Size (WxL) | 36 in x 4 ft |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 135 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 2,132 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 3 In, 3 Ft L (2HKE2)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-44)
- ZORO SELECT SS Plate 316, 6in Overall L (316/316L SS0.25x6x61)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 2" Dia. (61458104)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B6)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B4)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B4)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B4)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20250R175-C4)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B3)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C6)
- Zoro Select Carbon Steel Grating