Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Smooth, 36in.W x 2.0in.H
Mfr # 21125S100-C2
Zoro # G0545426
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Material Carbon Steel
- Span 24"
- Finish Carbon Steel
- Finish - Grating Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21125S100-C2
- Zoro # G0545426
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 36" |
Height | 1 in |
Span (Length) - Grating | 24 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.0 in |
Uniform Load Rating @ Unsupported Length | 632 lb./sq. ft. @ 2 ft. |
Overall Height | 1 in |
Overall Length | 24 in |
Nominal Size (WxL) | 36 in x 24 in |
Overall Width | 36 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 31 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Shape Rectangular Grating, Standards ISO 9001:2015, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (4351_36_0)
- ONLINEMETALS 1" x 2" Carbon Steel Rectangle Bar A36 Hot Rolled (12727)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.500" Thick (3HMN8)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 3/4 in, 3 ft L. (14952_36_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15695_12_24)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15700_24_24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 3/4 In, 6 Ft (2HGZ2)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_36_36)
- ZORO SELECT Carbon Steel Bar, 6' L, 4 1/2" W (18F1.5X4.5-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 5 In, 1 Ft L (18F.25X5-12)
- ZORO SELECT Carbon Steel Rectangle Expand Sheet, 36 (22561_12_36)
- Zoro Select Carbon Steel Sheets