Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Smooth, 36in.W x 1in.H
Mfr # 21125S100-C3
Zoro # G0544437
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Material Carbon Steel
- Span 36"
- Finish Carbon Steel
- Span (Length) - Grating 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21125S100-C3
- Zoro # G0544437
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 36" |
Span (Length) - Grating | 36 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.0 in |
Height | 1 in |
Nominal Size (WxL) | 36 in x 36 in |
Overall Length | 36 in |
Overall Height | 1 in |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Width | 36 in |
Description
A1011 Carbon Steel Square Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 47 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Square Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Gray (FCS8738-M)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 3 ft. (CUREC00579)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_48_48)
- ZORO SELECT 1.5" Hole x #9 Carbon Steel Expanded A36-Flattened (22504_48_48)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 1/8 in W (14H1.125-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 3 Ft (2HHA9)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11472_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11608_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 3/4 In, 6 Ft (2HHU6)
- Zoro Select Carbon Steel Sheets