Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 36 in L, 36 in W, 1.5 in H, Galvanized Steel Finish
Mfr # 22250S150-C3
Zoro # G2150760
product price: $409.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 36 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.5 in
- Finish - Grating Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22250S150-C3
- Zoro # G2150760
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 36 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.5 in |
Width | 36" |
Height | 1.5 in |
Nominal Size (WxL) | 36 in x 36 in |
Overall Height | 1 1/2 in |
Overall Length | 36 in |
Overall Width | 36 in |
Description
A1011 Carbon Steel Square Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/2 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 130 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Shape Square Grating, Standards ISO 9001:2015, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/8 In Thick, 1 x 120 In (2FHR9)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-UHMW-4)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 H, PK50, Package Quantity: 50 (WSSGG1D)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.062 X 48.000 X 96.000 [Each (SPCCL.062X48.000X96.000PM)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B10)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.25 in H, Black Painted Steel Finish (20250S125-C3)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188S100-C3)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C2)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B8)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B4)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C3)
- Zoro Select Carbon Steel Grating