Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22188S100-B3
Zoro # G6459512
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 36 in
- Width - Carbon Steel 24 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22188S100-B3
- Zoro # G6459512
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 36 in |
Width - Carbon Steel | 24 in |
Height - Carbon Steel Grating | 1.0 in |
Width | 24" |
Height | 1 in |
Uniform Load Rating @ Unsupported Length | 947 lb/sq ft @ 2 ft |
Overall Height | 1 in |
Rating @ Unsupported Length | 947 lb/sq ft @ 2 ft |
Overall Length | 36 in |
Nominal Size (WxL) | 24 in x 36 in |
Overall Width | 24 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 44 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim Kit 8 x 8", Stainless Steel, 52 PCS (36D708)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (1ZBA6)
- E. JAMES Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (3065E1/64EPDM6D)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C2)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188R125-C2)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C3)
- ZORO SELECT Bar Grating, Smooth, 96 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B8)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B6)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188R100-B3)
- Zoro Select Carbon Steel Grating