Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Smooth, 24in.W x 2.0in.H
Mfr # 21125S100-B3
Zoro # G0545758
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Material Carbon Steel
- Span 36"
- Finish Carbon Steel
- Span (Length) - Grating 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21125S100-B3
- Zoro # G0545758
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 24" |
Span (Length) - Grating | 36 in |
Height - Carbon Steel Grating | 1.0 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Width - Carbon Steel | 24 in |
Height | 1 in |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Nominal Size (WxL) | 24 in x 36 in |
Overall Length | 36 in |
Overall Height | 1 in |
Overall Width | 24 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 31 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 2 In, 3 Ft L (2HKE1)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873250)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-66)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 2" W (18F.375X2-6)
- ZORO SELECT Carbon Steel Bar, 6" L, 3 1/4" W (18F.625X3.25-6)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/2" W (18F.125X1.5-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 6" W (11477_18_0)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/4" W (18F.875X1.25-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 3/4 In, 3 Ft (2HHJ5)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/8" W (18F.375X1.125-24)
- Zoro Select Carbon Steel Sheets